Beli oil seal tc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NOK Oil Seal VC Type (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- NOK Oil Seal TC Type (Sil Oli)atribut:
- Type: TC
- STS Seal Oil Seal TC Type (Sil Oli)Deskripsi:TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.atribut:
- Material: VITON
- NOK Oil Seal TC Type Fluoro Rubber (Sil Oli)atribut:
- Type: TC
- Contact Part: Double lip
- Type of Acting: (Axis) rotation
- Material: Fluorine (FKM)
- Maximum Pressure (MPa): 0.03
- Maximum Pressure (kgf/cm²): 0.3
- CHO Oil Seal TC Type NBR Type (Sil Oli)atribut:
- Material: NBR
- CHO Oil Seal TC Type FKM Type (Sil Oli)atribut:
- Material: FKM
- SOG Oil Seal TC Series NBR Material (Sil Oli)atribut:
- Material: NBR
- MUSASHI Oil SEAL MFG Oil Seal UE Type (Sil Oli)atribut:
- Contact Part: Double lip (Main lip / Sub lip)
- Operating Pressure (MPa) : 0.03 or less
- DDS Oil Seal Rotary Shaft (Sil Oli)Deskripsi:These dual-lip rotary shaft seals retain oil and have a rubber-enclosed metal case for fitting to a bore housing with a rough surface. The rubber conforms to the rough bore to ensure a tight fit. These seals have an auxiliary lip, or dust lip, that protects the sealing lip from contaminants in harsher environments. Dual-lip seals reduce wear and extend the life of the seal but operate at lower speeds than single-lip seals.atribut:
- UNSPSC: 31181604
- Case Coating: None
- Contact Type: Contact Seal
- Spring Reinforcement: Yes
- NOK Oil Seal Dual Packing Dust USI Type (Sil Oli)Deskripsi:NOK piston/rod dual-purpose packing used to seal general petroleum-based hydraulic oil. With a small cross-section design, it can be installed in the integrated groove. Measures are taken to prevent damage due to back pressure.atribut:
- Model : USI
- MUSASHI Oil SEAL MFG Oil Seal AD Type (Sil Oli)Deskripsi:Among various oil seals, it is most often used for rotation. When the target of the seal is placed on the one-way side, it is generally used alone. The peripheral speed used depends on the shaft diameter.atribut:
- Material: NBR
- Type: AD
- Contact Part: Single lip (main lip)
- Operating Pressure (MPa) : 0.03 or less
- SOG Oil Seal TC Series FKM Material (Sil Oli)atribut:
- Material: FKM
Daftar Harga oil seal tc Terbaru October 2026
| NOK Oil Seal VC Type (Sil Oli) | Rp9.900 |
| NOK Oil Seal TC Type (Sil Oli) | Rp53.900 |
| STS Seal Oil Seal TC Type (Sil Oli) | Rp19.900 |
| TTO Oil Seal TC Type (Sil Oli) | Rp3.900 |
| NOK Oil Seal TB2 Type (Sil Oli) | Rp44.900 |
| NOK Oil Seal TC Type Fluoro Rubber (Sil Oli) | Rp499.900 |
| CHO Oil Seal TC Type NBR Type (Sil Oli) | Rp5.900 |
| CHO Oil Seal TC Type FKM Type (Sil Oli) | Rp37.900 |
| IKO Oil Seal OS Series (Sil Oli) | Rp32.900 |
| NOK Oil Seal SC Type (Sil Oli) | Rp1.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/5tP102419209-4.jpg)
/72P102419254-92.jpg)
/pmP109153922-1.jpg)
/ogP105574880-4.jpg)
/90P102419324-22.jpg)
/eoP102419528-3.jpg)
/jyP115995718-1.jpg)
/i9P115995657-1.jpg)
/ldP105167769-1.jpg)
/90P106561324-3.jpg)
/ckP111707452-2.jpg)
/4mP102419166-22.jpg)
/gfP105434591-1.jpg)
/rbP112156983-1.jpg)
/85P107572293-1.jpg)
/obP109554875-1.jpg)
/9zP104620359-2.jpg)
/hvP102419643-10.jpg)
/haP110820622-1.jpg)
/c2P111707434-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)